NITTO Surface Protective Material SPV-224SRT Transparant 100mmx100m 1roll

#Nomor SKU S039529312
Wishlist
Rp569.900
Persediaan

Spesifikasi Produk

Model Number SPV-224SRT
Unit 1roll
Width (mm) 100
Length (m) 100
Color Transparent
Thickness (mm) 0.075
Adhesion Strength (N/mm) 0.72/20
Adhesion Strength (gf/mm) 73/20
Berat (Kg) 2.7
Tanggal Produk Terdaftar 09 January 2024
Terakhir Diperbaharui 17 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SPV-224SRB / SPV-224SRT are surface protective materials which complied with EU enviroment regulation RoHS2.0. These ECO firendly soft PVC tape are suitible for metal plates protection,and can be used outside due to their special pressure sensitive adhesive .
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Special acrylic adhesive allows outdoor use.
Suitable for processing of stainless steel plates, aluminum plates, nameplates, etc.
Comply with RoHS2.0 (Directive 2011/65/EU 2015/4/6)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan