Wiggens Laboratory Orbital Shaker WS-50D 1unit

Rp51.999.900
Persediaan

Spesifikasi Produk

Model Number WS-50D
Unit 1unit
Motion Type Orbital
Speed Range (rpm) 10 to 300
Accuracy (rpm) ±2 (100)
Timer 1min to 99 hrs 59 min
Shaking Throw 8 / 14 / 20 Available - Standard 20
Maximum Load (kg) 7
Power (W) 80
Platform (W×D) (mm) 320x260
Overall (WxDxH) (mm) 355x375x140
Berat (Kg) 10.6
Tanggal Produk Terdaftar 03 January 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Two different shaking functions: reciprocal, and orbital
- Adjustable shaking speed and range
- Timer function for maximum flexibility
- Corrosion-resistant power-coated stainless steel housing
- Easy to clean and maintain
- Suitable for various vessels, like round flasks, Erlenmeyer flasks, culture flasks, or culture bottles
- Widely used for bacterial cultures, fermentation, hybridization, biochemical reactions, enzyme or tissue research
- Shaking motion can be set in up to 6 different ways

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait