HACH Multiparameter Portable Colorimeter DR900 231x96x48mm 1unit

#Nomor SKU S039471659
Wishlist
Rp96.999.900
Persediaan

Spesifikasi Produk

Model Number DR900
Unit 1unit
Size (mm) 231x96x48
Battery Life 6 Months (Typical @5 Readings A Day/5 Days/Week Without Backlight)
Battery Requirements 4, AA Size Alkali Cells
Data logger 500 Measured Values (Result, Date, Time, Sample ID, User ID)
Detector Silicon Photodiode
Display Graphical Display 240x160 Pixels (Backlit)
Enclosure Rating IP67 (Vial Cover Closed)
Interface USB Type Mini IP67
Manual Languages English, French, German, Italian, Spanish, Portuguese, Bulgarian, Chinese, Czech, Danish, Dutch, Finnish, Greek, Hungarian, Japanese, Korean, Polish, Romanian, Russian, Slovenian, Swedish, Turkish
Operating Conditions (°C) 10-40, Max. 80% Relative Humidity (Non- condensing)
Operating Humidity Max 90 % Relative Humidity (Non-condensing)
Operating Mode Transmittance (%), Absorbance and Concentration
Operating Temperature (°C) 10-40
Optical System 0/180 Deg Transmittance
Photometric Accuracy ±0.03 Abs
Photometric Linearity ±0.002 Abs (0-1 Abs)
Photometric Measuring Range 0-2 Abs
Power Supply 4x AA Size Alkaline Cells, 4x NiMH Rechargeable Battery* (*External Charger Required)
Reproducibility ±0.005 Abs (0-1 A)
Berat (Kg) 0.6
Tanggal Produk Terdaftar 22 December 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi parameter handheld water testing with over 90 colorimetric parameters for use in the most demanding field environments

The DR900 is a fantastic choice when it comes to field testing multiple parameters. Our customers love the ease of use of our handheld colorimeter. It is portable, rugged and time tested. Simplify your testing in the field by using the DR900.
• Portability – The portable colorimeter allows for quick and easy access to your most frequently used testing methods in less than four clicks. The portable colorimeter also helps satisfying core testing needs by offering at least 90 of the most common testing parameters.
• Easy to use – This instrument comes with an intuitive user interface, data storage for up to 500 tests and a built-in USB port for the easy transfer of information.
• Ruggedness – This colorimeter is waterproof, dustproof, shock resistant, and has been drop tested for greater quality assurance. Combining all these features with a push button backlit display for use in low light areas, you have a portable colorimeter which is field-ready, and makes testing in harsh field environments a little less challenging.

What's included?
Includes: DR900 instrument, USB cable with mini-USB connector, 4-AA alkaline batteries, 2 glass sample cells 1-inch (25 mm) round with 10, 20, 25-mL marks, 2 sample cells 1 cm/10 mL, sample cell adapter and multilingual user manual
Feature
- Your Favorites at Your Fingertips
Save time by storing your most standard methods for quick access in less than 4 clicks.

- Field Ready in Every Way Possible
This portable, rugged colorimeter is waterproof and dustproof. Drop tested and shock resistant for greater quality assurance.

- Intuitive User Interface
Improved user interface allows quick selections and easier testing.

- Simple Data Communication
Stores data for up to 500 tests, and comes with a USB port for easily downloading or transferring information.

- Satisfies Your Core Testing Needs
A single portable instrument provides access to 90 of the most common parameters.
Use
Boiler Water, Cooling Water, Power, Water Treater, Drinking Water, Wastewater, Food and Beverage, Clean in Place (CIP), Pool and Spa, Pulp and Paper

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan