OHAUS pH Meter (Pengukur pH) AB33PH-F 1unit

#Nomor SKU S039377906
Wishlist
Rp16.999.900
Persediaan

Spesifikasi Produk

Model Number AB33PH-F
Unit 1unit
Measurement Range (°C/pH/mV) -5 to 110; -2.00 to 16.00; -2000.00 to +2000.00
Measurement Resolution (°C/pH/mV) 0.1/0.01/1
Power AC Adapter (Included)
Display LCD with backlight & one-line dot matrix
Electrode ST310 (Included)
Dimensions LxHxW (mm) 210x51x142
Temperature Accuracy (±) (°C) 0.5
Accuracy (°C/mV/pH) ±0.5/±1/±0.01
Parameter pH/mV/ORP
pH accuracy (±) 0.01
Accuracy ± (mV) 1
Working Environment (°C/%RH) 5 to 40/80% (Non-Condensing)
Berat (Kg) 3.0
Tanggal Produk Terdaftar 20 November 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The next step in the evolution of OHAUS’ original Starter Series, the all-new AQUASEARCHER AB33PH bench meter is designed to be reliable, efficient, and user-friendly. The i-Steward ensures repeatable and consistent measurement accuracy for optimal peace of mind. The large LCD display and touch keypad makes changing the parameters, executing setup, and performing calibration as simple as using a smartphone.

Applications
pH, oxidation-reduction potential (ORP) with Temperature Measurements

Display
6.5" Segment & Dot matrix LCD with backlight

Operation
Capacitive touch, ABS top housing, standalone electrode holder

Communication
RS232, USB Device (included)

Construction
AC adapter (included)

Design Features
i-Steward, Calibration due alarm, 1,000 measurement memory
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan