FLUKE Thermocouple (Pendeteksi Suhu) FLK-714B/EN TC 1pc

#Nomor SKU S039352415
Wishlist
Rp60.999.900
Persediaan

Spesifikasi Produk

Model Number FLK-714B/EN
Unit 1pc
Operating Temperature (°C) -10 to 50
Storage Temperature (°C) -30 to 60
Temperature Coefficient (°C) DC mA Measurement : ±(0.002% of reading + 0.002% of range) /°C (< 18 or > 28); Millivolt Measurement and Source : ±(0.002% of reading + 0.002% of range) /°C (< 18 or > 28)
Operating Altitude (m) 2000
IP Rating IEC 60529: IP52
Safety IEC 61010-1, Max 30 V to earth, Pollution Degree 2
Storage Altitude (m) 12000
Relative Humidity (%RH) Non condensing, 90 (10°C to 30°C), 75 (30°C to 40°C), 45 (40°C to 50°C), (Without condensation)
Vibration Requirements MIL-T-28800E, Class 2
Drop Text Requirements (m) 1
Electromagnetic Environment IEC 61326-1, Portable
Power Supply 4 AA NEDA 1.5A IEC LR6 batteries
Size (HxWxL) (mm) 52.5x84x188.5
Resolution (mA) 0-24
Range (mA) 0.001
Accuracy (% of reading + counts) (μA) DC mA Measurement : 0.010% + 2; Millivolt Measurement and Source : 0.015% + 10
Resolution (mV) -10 to 75
Range (mV) 0.01
Berat (Kg) 0.5
Tanggal Produk Terdaftar 14 November 2023
Terakhir Diperbaharui 26 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High accuracy thermocouple temperature calibration the easy way
Fluke 714B is a handheld, battery-operated instrument that measures and sources a variety of thermocouple types and millivolts. It can calibrate a linear thermocouple transmitter with the mV source function and also measure mA while sourcing temperature. It also provides linear ramp and 25% step auto ramp functionality based on 0% and 100% settings for performing quick, linearity checks.

Designed for calibration professionals
With the intelligent shutdown feature the Fluke 714B remembers settings when powered down so you can quickly replicate tests after powering back up. The calibrator also has one-year and two-year specifications, along with a traceable certificate of calibration. Combine that with its rugged construction, a backlit display, and easy to use interface and you have an ideal test tool for temperature calibration professionals who want a highly accurate, single-function thermocouple temperature calibrator.

Related resources
- Process calibration articles and resources
- Simulating thermocouples and RTDs for calibration and testing
- Temperature transmitter calibration
- Process calibration tool selector

Set Content :
714B TC calibrator
Protective Boot (installed)
(4) AA batteries (installed)
Traceable calibration certificate with data
(1 pair) TL75 Test Leads
(1 set) AC175 Alligator clips
Type K beaded TC
TPAK80 magnetic hanger strap
Quick Reference Guide
Feature
Maximum Voltage Applied Between any Terminal and Earth Ground or Between any Two Terminals (V) : 30

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan