SERVICEBIO Petri Dish (Cawan Petri) CCP-96H 96-Well, PS,TC Treated, DNase & RNase, Free, Sterile 1pc

Rp109.900
Persediaan

Spesifikasi Produk

Model Number CCP-96H
Unit 1pc
Style 96-well, Flat Bottom
Bottom Flat Bottom
Color Transparent
Material PS
Aseptic Processing Irradiation
Surface Treatment TC treatment
Inner Diameter of Hole (mm) 6.45
Certification CE certification, FDA certification
Size (box) (cm) 54x25x38
Berat (Kg) 2.0
Tanggal Produk Terdaftar 03 November 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. This product is packaged in hard plastic, which is not easy to break, and better ensures the sterile state;
2. Made of highly transparent polystyrene material, the light transmittance of the cell culture plate reaches 90%;
3. After TC treatment, it is suitable for the culture of adherent cells and semi-adherent cells;
4. The bottom design is uniform and flat, and the observed image is clear and not deformed;
5. The plate cover is equipped with a condensation ring, which can effectively prevent the contamination of the culture medium or evaporation loss and reduce the edge effect.
Peringatan
Untuk konfirmasi ketersediaan barang mohon tanyakan terlebih dahulu.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan