SERVICEBIO Petri Dish (Cawan Petri)

Sebelum PPN:
Rp109.900
Spesifikasi
Style96-well, Flat Bottom
BottomFlat Bottom
ColorTransparent
MaterialPS
Aseptic ProcessingIrradiation
Surface TreatmentTC treatment
CertificationCE certification, FDA certification
Inner Diameter of Hole (mm)6.45
Size (box) (cm)54x25x38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. This product is packaged in hard plastic, which is not easy to break, and better ensures the sterile state;
2. Made of highly transparent polystyrene material, the light transmittance of the cell culture plate reaches 90%;
3. After TC treatment, it is suitable for the culture of adherent cells and semi-adherent cells;
4. The bottom design is uniform and flat, and the observed image is clear and not deformed;
5. The plate cover is equipped with a condensation ring, which can effectively prevent the contamination of the culture medium or evaporation loss and reduce the edge effect.
Peringatan
Untuk konfirmasi ketersediaan barang mohon tanyakan terlebih dahulu.

Ulasan Produk

Tidak ada ulasan