Sumo Ladder Trolley NST Series (Tangga Dorong Gudang) NST6 6 Steps 1unit

#Nomor SKU S038645860
Wishlist
Rating:
100% of 100
(2)
Rp9.399.900
Persediaan

Spesifikasi Produk

Model Number NST6
Unit 1unit
Finishing Bright Red Epoxy Powder Coating
Number of Steps 6
Platform Height (mm) 1500 (from ground)
Platform Size (WxD) (mm) 665x450
Overall Dimension (HxWxD) (mm) 2450x915x1400
Maximum Loading Capacity (kg) 150
Wheel Front 2 Swivel 4inch Polyurethane Wheels. 8inch Rubber Wheels Mounted on 2 Rear Axles
Berat (Kg) 75.0
Tanggal Produk Terdaftar 11 October 2023
Terakhir Diperbaharui 13 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 6th generation sturdy & proven design, easy to manufacture yet stable at height.
- A wide range of ladder trolleys available from 5 to 14 steps.
- Designed for warehouse, factories, retails areas with good storage racks.
- Non-slip expanded metal step provide firm grip.
- Safety cage at top deck and bottom goods platform.
- Capacity 150 kg
Feature
- Hand Built with attention to detail, both in design and manufacture, to ensure total reliability and many years of ardous operaton.
- Fitted with Hand Lock Anchorage; when locked the front feet rest firmlly on the floor, feet fitted with protective plastic floor pads.
- Outbond Axle Mounted Rear Wheels gives extra stability.
- Conforms to BS EN 131-7 Standard.
- CE Certified
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk