EIKI Ultra Short Throw Projector EK-361WST 6000lm 1unit

#Nomor SKU S038602245
Wishlist
Rp109.999.900
Persediaan

Spesifikasi Produk

Model Number EK-361WST
Unit 1unit
Display Type (inch) 0.64 3LCD
Resolution WXGA (1280 x 800)
Aspect Ratio 16:10
Brightness Center Lumens (lm) 6000
Contrast Ratio 5000000 : 1
Dimensions (WxHxD) (mm) 521x165x445
Projection Light Source Laser Diode
Light Source Life (hour) 30000/20000 (Eco/Normal)
Image Diagonal (inch) 80-120
Lens (F Value/Focal Length) (mm) F1.7 / f= 2.94
Throw Distance (m) 0.41-0.59
Throw Ratio 0.238:1
Projection Elevation Adjustment (°) Up to 2
Dot Clock (MHz) 160
Scanning Frequency (kHz,Hz) (H Sync) 15 - 91, (V sync) 24 - 85
Built-in Speaker Power (W) Mono 16
Fan Noise (ECO/Normal) (dB) 27/37
Power Consumption Normal (W) 380
Thermal Dissipation (BTU) 1297
Standard Accessories AC Power Cord x 1, VGA cable x 1, Remote Control, Quick Start Guide, Safety Guide
Power Consumption Eco (W) 230
Berat (Kg) 11.0
Tanggal Produk Terdaftar 03 October 2023
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LCD Laser Ultra Short Throw projector
EK-361WST lets you see everything on the screen in vivid color with brighter image by Laser Technology and has an advantage in a medium-sized space with this projector installed just beside the screen both conditions as internal lighting and / or sunlight from outside. Especially, High efficiency blue laser produces pure and vivid which leads to perceived brightness increase.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan