EIKI Ultra Short Throw Projector

Sebelum PPN:
Rp109.999.900 - Rp119.999.900
Spesifikasi
Display Type (inch)0.64 3LCD
Aspect Ratio16:10
Brightness Center Lumens (lm)6000
Contrast Ratio5000000 : 1
Dimensions (WxHxD) (mm)521x165x445
Built-in Speaker Power (W)Mono 16
Dot Clock (MHz)160
Fan Noise (ECO/Normal) (dB)27/37
Image Diagonal (inch)80-120
Lens (F Value/Focal Length) (mm)F1.7 / f= 2.94
Light Source Life (hour)30000/20000 (Eco/Normal)
Power Consumption Eco (W)230
Power Consumption Normal (W)380
Projection Elevation Adjustment (°)Up to 2
Projection Light SourceLaser Diode
Scanning Frequency (kHz,Hz)(H Sync) 15 - 91, (V sync) 24 - 85
Standard Accessories AC Power Cord x 1, VGA cable x 1, Remote Control, Quick Start Guide, Safety Guide
Thermal Dissipation (BTU)1297
Throw Distance (m)0.41-0.59
Throw Ratio0.238:1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LCD Laser Ultra Short Throw projector
EK-360UST lets you see everything on the screen in vivid color with brighter image by Laser Technology and has an advantage in a medium-sized space with this projector installed just beside the screen both conditions as internal lighting and / or sunlight from outside. Especially, High efficiency blue laser produces pure and vivid which leads to perceived brightness increase.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.

Ulasan Produk

Tidak ada ulasan