Phoenix Contact SMS Relay 1038568 TC MOBILE I/O X200-4G AC 1pc

#Nomor SKU S038573903
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number 1038568
Unit 1pc
Product Type Signaling system
Operating Ambient Temperature (°C) -25 to 70 (SMS mode only, note the derating information in the technical documentation for data connection)
Width (mm) 72
Mounting Type DIN rail mounting
Height (mm) 90
Material Polycarbonate
Storage/Transport Ambient Temperature (°C) -40 to 85
Depth (mm) 62
Application I/O
Degree of Protection IP20
Connection Method Mini-USB type B, 5-pos.
Conductor Cross Section Flexible (mm²) 0.20 to 2.50
Contact Switching Type N/O contact
Altitude (m) 2000
Stripping Length (mm) 6.5
Conductor Cross Section Rigid (mm²) 0.20 to 2.50
Permissible Humidity (Operation) (%) 0 to 95
Conductor Cross Section Awg 24 to 14
Tightening Torque (N m) 0.5 to 0.6 (5-7 lbs-in, screw terminal blocks)
Supply Voltage Range (V) 93 AC to 250 AC (47.5 Hz to 63 Hz)
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SMS relay and signaling module, European version, monitor digital values via cellular network, switch relay outputs remotely, communication via SMS or cellular network data connection (e-mail transmission, app), supply voltage 93 V ... 250 V AC

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan