Phoenix Contact SMS Relay

Sebelum PPN:
Rp16.999.900 - Rp17.999.900
Spesifikasi
Width (mm)72
Height (mm)90
Depth (mm)62
Storage/Transport Ambient Temperature (°C)-40 to 85
Degree of ProtectionIP20
Permissible Humidity (Operation) (%)0 to 95
Altitude (m)2000
Mounting TypeDIN rail mounting
Operating Ambient Temperature (°C)-25 to 70 (SMS mode only, note the derating information in the technical documentation for data connection)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SMS relay and signaling module, monitor analog and digital values via cellular network and switch relay outputs remotely, communication via SMS and GPRS (e-mail transmission, app), supply voltage range 10 V to 60 V AC

Ulasan Produk

Tidak ada ulasan