Phoenix Contact Relay Module 2909741 RIF-2-RPT-LDP-24DC/4X21/EX 1pc

#Nomor SKU S038565946
Wishlist
Rp849.900
Persediaan

Spesifikasi Produk

Model Number 2909741
Unit 1pc
Product Type Relay Module
Operating Ambient Temperature (°C) -40 to 60
Width (mm) 31
Mounting Type DIN rail mounting
Flammability Rating According To Ul 94 V2 (Housing)
Height (mm) 96
Storage/Transport Ambient Temperature (°C) -40 to 85
Depth (mm) 75
Product family RIFLINE complete
Rated Surge Voltage (kV) 2.5
Connection Method Push-in connection
Contact Material AgNi
Contact Switching Type 4 changeover contacts
Stripping Length (mm) 8
Conductor Cross Section Rigid (mm²) 0.14 to 1.5
Maximum Power Dissipation for Nominal Condition (W) 1.01
Assembly Instructions in rows with zero spacing
Mounting Position Any
Protective Circuit Freewheeling diode
Rated Insulation Voltage (V) 250 AC
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 September 2023
Terakhir Diperbaharui 15 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pre-assembled relay module consisting of: relay base, function plug-in module, power contact relay, and retaining bracket, approval in accordance with ATEX/IECEx (Zone 2) and Ex Zone Class I, Div. 2, Push-in connection, 4 changeover contacts, Freewheeling diode, Input voltage: 24 V DC

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan