ZOYI LAN Tester Network Wire Tracker 1pc

#Nomor SKU S037724740
Wishlist
Rp519.900
Persediaan

Spesifikasi Produk

Unit 1pc
Operating Temperature & Relative Humidity 0-40℃, maximum 80% (non-condensing)
Storage Temperature & Relative Humidity -10-50℃, maximum 80% (non-condensing)
Altitude less than 2000m
Anti-explosion rating IP40
Distance of emitting signal >300m
Safety Class IEC61010-1 600V CAT III, pollution class II.
Product Weight 300 gram
Package Weight 50gram
Product Size Receiver 17.5x4.5x3.5 cm; Transmitter: 12x4.8x3.4 cm
Package Size 21.0 x 11.8 x 4.0 cm
Emitter Battery 6F22/9V (included)
Receiver Battery 6F22/9V (included)
Berat (Kg) 0.3
Tanggal Produk Terdaftar 09 August 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable Tracker RJ45 RJ11 Telephone Wire Network LAN TV Electric Line Finder Tester
This Zoyi T01A & T01B wire tracker is anti-interference enhancement edition. It is a multi-functional handheld cable testing tool. It has a wide application with reinforced cable types and multiple functions. It is a necessary testing tool for telecommunication engineering, wiring engineering, and network maintenance.

Package Includes:
1 x FWT81 Transmitter
1 x FWT81 Receiver
1 x Clip Adapter Cable
1 x RJ11 Adapter Cable
1 x Carrying Case
1 x User Manual
Feature
1. Wire Tracking: It can quickly find the required line pairs among numerous ones. It is adaptable to network cable RJ45 terminal, telephone line RJ11 terminal. It can test other metal wires via an adapter.
2. Network Cable Collation: It tests physical connection status of network cable, such as open circuit, short connection, miswire and reverse connection.
3. Line Level, Positive and Negative Polarity Test: Use transmitter only to test line level, positive and negative polarity.
4. Status of Telephone Line Test: Use the transmitter only to test the status of working telephone lines.
5. Continuity Checking: This instrument can check the continuity of a circuit.
6. Low Battery Capacity Indication.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan