Spesifikasi
| Operating Temperature & Relative Humidity | 0-40℃, maximum 80% (non-condensing) |
|---|---|
| Storage Temperature & Relative Humidity | -10-50℃, maximum 80% (non-condensing) |
| Altitude | less than 2000m |
| Anti-explosion rating | IP40 |
| Distance of emitting signal | >300m |
| Safety Class | IEC61010-1 600V CAT III, pollution class II. |
| Emitter Battery | 6F22/9V (included) |
| Package Size | 21.0 x 11.8 x 4.0 cm |
| Package Weight | 50gram |
| Product Size | Receiver 17.5x4.5x3.5 cm; Transmitter: 12x4.8x3.4 cm |
| Product Weight | 300 gram |
| Receiver Battery | 6F22/9V (included) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cable Tracker RJ45 RJ11 Telephone Wire Network LAN TV Electric Line Finder Tester
This Zoyi T01A & T01B wire tracker is anti-interference enhancement edition. It is a multi-functional handheld cable testing tool. It has a wide application with reinforced cable types and multiple functions. It is a necessary testing tool for telecommunication engineering, wiring engineering, and network maintenance.
Package Includes:
1 x FWT81 Transmitter
1 x FWT81 Receiver
1 x Clip Adapter Cable
1 x RJ11 Adapter Cable
1 x Carrying Case
1 x User Manual
This Zoyi T01A & T01B wire tracker is anti-interference enhancement edition. It is a multi-functional handheld cable testing tool. It has a wide application with reinforced cable types and multiple functions. It is a necessary testing tool for telecommunication engineering, wiring engineering, and network maintenance.
Package Includes:
1 x FWT81 Transmitter
1 x FWT81 Receiver
1 x Clip Adapter Cable
1 x RJ11 Adapter Cable
1 x Carrying Case
1 x User Manual
Feature
1. Wire Tracking: It can quickly find the required line pairs among numerous ones. It is adaptable to network cable RJ45 terminal, telephone line RJ11 terminal. It can test other metal wires via an adapter.2. Network Cable Collation: It tests physical connection status of network cable, such as open circuit, short connection, miswire and reverse connection.
3. Line Level, Positive and Negative Polarity Test: Use transmitter only to test line level, positive and negative polarity.
4. Status of Telephone Line Test: Use the transmitter only to test the status of working telephone lines.
5. Continuity Checking: This instrument can check the continuity of a circuit.
6. Low Battery Capacity Indication.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
