Panasonic Resistor ERA2AEB103X SMD Chip, 0402 [1005 Metric], Metal Film (Thin Film) 10kohm 1pc
Rp4.000
Persediaan
Spesifikasi Produk
Model Number | ERA2AEB103X |
---|---|
Unit | 1pc |
Product Range | ERA Series |
Qualification | AEC-Q200 |
Product Length (mm) | 1.02 |
Minimum Operating Temperature (°C) | -55 |
Product Width (mm) | 0.5 |
Maximum Operating Temperature (°C) | 155 |
Resistor Case/Package | 0402 [1005 Metric] |
Resistor Technology | Metal Film (Thin Film) |
Resistance Tolerance (%) | ± 0.1 |
Temperature Coefficient (ppm/°C) | ± 25 |
Voltage Rating (V) | 50 |
Power rating (mW) | 62.5 |
Resistor Type | High Reliability |
Resistance (kΩ) | 10 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 17 July 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Panasonic ERA 2A series resistors are highly reliable, automotive grade metal film chip resistors based on thin film technology. The resistance range includes E24 and E96 decade values from 10 ohm to 1Mohm. ERA series metal thin film chip resistors have small resistance tolerance and temperature coefficient of resistance, low current noise and excellent linearity. These resistors are stable at high temperature and humidity.
Feature
EIA 0201, 0402, 0603, 0805, 1206 case sizes availableAutomotive grade AEC-Q200 compliant
Meets IEC 60115-8, JIS C 5201-8, EIAJ RC-2133B standards
85°C 85% RH rated load
Maximum power rating of 250mW
Available in ±0.05%, ±0.1%, ±0.25% and ±0.5% tolerance
±10, ±15, ±25, ±50 and ±100ppm/°C TCR values available
Operating temperature range -55°C to 155°C
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan