Panasonic Capacitor EEUFR1E221 ±20%, Radial Leaded, Polar 220µF; 25V 1pc

#Nomor SKU S037414788
Wishlist
Rp4.900
Persediaan

Spesifikasi Produk

Model Number EEUFR1E221
Unit 1pc
Product Range FR
Lifetime at Temperature (hour) 6000; at 105°C
Product Diameter (mm) 8
polarity Polar
Lead Spacing (mm) 3.5
Ripple Current (mA) 950
Minimum Operating Temperature (°C) -40
Maximum Operating Temperature (°C) 105
Capacitor Case/Package Radial Leaded
Voltage DC (V) 25
Capacitor Terminals Radial Leaded
Product Height (mm) 11.5
Capacitance Tolerance (%) ± 20
Capacitance (µF) 220
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 July 2023
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Panasonic FR series capacitors are type A, radial leaded polarized aluminium electrolytic capacitors. The capacitance value ranges from 4.7µF to 8200µF. These capacitors are perfect solution for applications, which require ultra low ESR, very high ripple current and very long life in small mounting form. In comparison to Panasonic FM series, the FR series capacitors can achieve a endurance upgrade of up to 100% and a capacitance increase of up to 30% by improving material technology.
Feature
Rated voltage range of 6.3VDC to 100VDC

Tolerance of ±20%

Endurance of 5000h to 10000h at 105°C

Operating temperature range -40°C to 105°C

High reliability
Use
Industrial,

Power Management,

Consumer Electronics,

Portable Devices

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan