Panasonic Capacitor EEUED2G330S ±20%, Radial Leaded, Polar 33µF; 400V 1pc
Rp30.900
Persediaan
Spesifikasi Produk
| Model Number | EEUED2G330S |
|---|---|
| Unit | 1pc |
| Product Range | ED |
| Lifetime at Temperature (hour) | 10000; at 105°C |
| Product Diameter (mm) | 16 |
| polarity | Polar |
| Lead Spacing (mm) | 7.5 |
| Ripple Current (mA) | 730 |
| Minimum Operating Temperature (°C) | -25 |
| Maximum Operating Temperature (°C) | 105 |
| Capacitor Case/Package | Radial Leaded |
| Voltage DC (V) | 400 |
| Capacitor Terminals | Radial Leaded |
| Product Height (mm) | 20 |
| Capacitance Tolerance (%) | ± 20 |
| Capacitance (µF) | 33 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 July 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
The EEUED2G330S is a radial leaded aluminium Electrolytic Capacitor, ED-A series with 400V working voltage.
Feature
<=0.06 CV +10µA (after 2 minutes application of rated working voltage at +20°C) DC leakage current730mA RMS at 100kHz/+105°C Rated ripple current
±20% tolerance
Endurance is 10000h at 105°C
Operating temperature range -25°C to 105°C
Capacitor size varies from 10mmx20mm to 18mmx40mm (DxL)
Use
Power Management, Power Management,
Consumer Electronics,
Portable Devices
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan