Panasonic Capacitor ECA1VHG101 ±20%, Radial Leaded, Polar 100µF; 35V 1pc
Rp2.900
Persediaan
Spesifikasi Produk
| Model Number | ECA1VHG101 |
|---|---|
| Unit | 1pc |
| Product Range | NHG |
| Lifetime at Temperature (hour) | 1000; at 105°C |
| Product Diameter (mm) | 6.3 |
| Qualification | AEC-Q200 |
| polarity | Polar |
| Lead Spacing (mm) | 2.5 |
| Ripple Current (mA) | 150 |
| Minimum Operating Temperature (°C) | -55 |
| Maximum Operating Temperature (°C) | 105 |
| Capacitor Case/Package | Radial Leaded |
| Voltage DC (V) | 35 |
| Capacitor Terminals | Radial Leaded |
| Product Height (mm) | 11.2 |
| Capacitance Tolerance (%) | ± 20 |
| Capacitance (µF) | 100 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 July 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
The Panasonic NHG series is automotive grade Type A, radial leaded polarized aluminium electrolytic capacitor. NHG series parts cover broad range of voltage ratings and capacitance values. Typical applications include audio, video and general purpose electronic circuits.
Feature
Capacitance value ranges 2.2µF to 22000µF for 6.3VDC to 100VDCCapacitance value ranges 1µF to 330µF for 160VDC to 450VDC
Available in -55°C to 105°C and -25°C to 105°C temperature range based on rated voltage
Capacitance tolerance is ±20%
Endurance at 105°C from 1000h to 2000h
Low ESR and high ripple current
Automotive grade AEC-Q200 compliant
Use
Industrial, Automotive,
Consumer Electronics,
Portable Devices,
Power Management
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan