Panasonic Capacitor ECA0JM102 ±20%, Radial Leaded, Polar 1000µF; 6.3V 1pc

#Nomor SKU S037409722
Wishlist
Rp3.900
Persediaan

Spesifikasi Produk

Model Number ECA0JM102
Unit 1pc
Product Range M
Lifetime at Temperature (hour) 2000; at 85°C
Product Diameter (mm) 8
polarity Polar
Lead Spacing (mm) 3.5
Ripple Current (mA) 580
Minimum Operating Temperature (°C) -40
Maximum Operating Temperature (°C) 85
Capacitor Case/Package Radial Leaded
Voltage DC (V) 6.3
Capacitor Terminals Radial Leaded
Product Height (mm) 11.5
Capacitance Tolerance (%) ± 20
Capacitance (µF) 1000
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 July 2023
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Panasonic M series capacitors are automotive grade type A, radial leaded polarized aluminium electrolytic capacitors. The M series parts cover broad range of voltage ratings and capacitance values. These capacitors are perfect solution for applications, which require ultra low ESR, very high ripple current and very long life in small mounting form.
Feature
Capacitance value ranges from 2.2µF to 22000µF for 6.3VDC to 100VDC

Capacitance value ranges from 1µF to 470µF for 160VDC to 450VDC

Automotive grade AEC-Q200 compliant

Tolerance of ±20%

Endurance of 2000h at 85°C

Available in -40°C to 85°C and -25°C to 85°C temperature ranges based on rated voltage

High reliability

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan