Keychron Keyboard Hot Swap RGB Aluminum K4-J3 Brown Switch 1pc

Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number K4-J3
Unit 1pc
Version Hot Swap RGB Aluminium
Switch Color Brown
Number of Keys 100 (*Num Lock works with Windows OS only)
Switches Gateron G Pro
Number of Multimedia Keys 12
Layout ANSI
Main Body Material ABS / Aircraft-grade aluminum frame
Keycap Material ABS
Backlit Types 18
Polling Rate (Hz) 1000 (Wired Mode); 90 (Wireless Mode)
Dimensions (mm) 313x124x38 (Plastic Frame Version), 376x129x38 (Aluminium Frame Version)
Height with keycap (mm) 32 (front); 41 (rear)
Operating Environment (°C) -10 to 50
Operating Force (gf) 55±15
Pretravel (mm) 2±0.6
Travel Distance (mm) 4±0.4
Behavior Tactile
Pre-lubed Yes
Sound Level Gentle
Suitable For Midway Office/gaming
Berat (Kg) 0.9
Tanggal Produk Terdaftar 05 July 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keychron K4 (Version 2) 96% Wireless mechanical keyboard has included keycaps for both Windows and Mac operating systems.
K4 version 2 has full-size functionality in a compact design with 100 necessary keys. The hot-swappable option with preinstalled Gateron Mechanical switches offers the freedom to customize per-key typing experience without soldering.

Hot-swappable means to customize your typing experience without soldering, just pop them in and it’s done..
*The K4 Gateron (Hot-swappable) version keyboard support altering switches.
Socket of Gateron (Hot-swappable) is compatible with almost all the MX style 3pin ("~" key supports 3pin only) and 5pin mechanical switches on the market (including Gateron, Cherry, Kailh, etc.). SMD-LED compatible switches are the best for showing the backlights.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan