Keychron Keyboard Hot Swap RGB Aluminum

Sebelum PPN:
Rp2.099.900
Spesifikasi
VersionHot Swap RGB Aluminium
SwitchesGateron G Pro
Number of Multimedia Keys12
LayoutANSI
Polling Rate (Hz)1000 (Wired Mode); 90 (Wireless Mode)
Travel Distance (mm)4±0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keychron K2 (Version 2) Wireless mechanical keyboard (Hot-swappable version) has included keycaps for both Windows and Mac operating systems.
K2 (Hot-swappable) version is a tactile wireless mechanical keyboard with Mac and Windows compatibility, and convenient access to all the essential function keys, with the largest battery seen in a mechanical keyboard.
Connects with up to 3 devices via Bluetooth and switch among them easily. With high reliable and broad compatibility Broadcom Bluetooth 5.1 chipset, the K2 hot-swappable is best to fit home, office and light gaming use while connecting with your smartphone, laptop and iPad. It also has wired mode with USB Type-C connection.
Hot-swappable means to customize your typing experience without soldering, just pop them in and it’s done..
*The socket of K2 (Hot-swappable) keyboard is compatible with almost all the MX style 3pin and 5pin mechanical switches on the market (including Gateron, Cherry, Kailh, etc.). SMD-LED compatible switches are the best for showing the backlights.

Ulasan Produk

Tidak ada ulasan