HOLEX Height Gauge 443805 600 with Magnifying Glass 600mm 1unit

#Nomor SKU S036707089
Wishlist
Rp5.599.900
Persediaan

Spesifikasi Produk

Model Number 443805 600
Unit 1unit
Type of Product Height gauge and marking device
Calibration E1
Measurement Technology Analogue
Marking Height (mm) 600
Vernier (mm) 1/50
Column Cross Section (mm) 35x12
Base Length (mm) 175
Base Width (mm) 120
Standard Manufacturer's standard
Material Stainless Steel, Inox
Error Limit (mm) 0.06
Berat (Kg) 3.5
Tanggal Produk Terdaftar 16 June 2023
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
Strong base with lapped standing surface. Reading 0.02 mm with fine adjustment. The scriber is carbide tipped. With adjustable measuring beam, magnifying glass and locking screw.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan