HOLEX Height Gauge

Sebelum PPN:
Rp5.599.900
Spesifikasi
Type of ProductHeight gauge and marking device
CalibrationE1
Measurement TechnologyAnalogue
Marking Height (mm)600
Vernier (mm)1/50
Column Cross Section (mm)35x12
Base Length (mm)175
Base Width (mm)120
Error Limit (mm)0.06
MaterialStainless Steel, Inox
StandardManufacturer's standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
Strong base with lapped standing surface. Reading 0.02 mm with fine adjustment. The scriber is carbide tipped. With adjustable measuring beam, magnifying glass and locking screw.

Ulasan Produk

Tidak ada ulasan