BEL ENGINEERING Label Printer Thermal (Mesin Cetak Label) DPP-250 Serial 66x105x57mm 1unit

Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number DPP-250
Unit 1unit
Size (mm) 66x105x57
Type Line Thermal Printer
Print Width (mm) 48 (384 Dots/Line)
Printing Speed (mm/s) Up To 80
Battery Rechargeable battery (Li-Ion 7.4V, 1150mAh)
Battery Charge Time (hour) 2 (20000 Lines With One Charge)
Paper Roll (mm) 57 (Width)
External Power Supply Unit [Included] (V) AC 100-240/DC 9
External Power Supply Unit [Included] (Hz) 50/60
External Power Supply Unit [Included] (A) 1
Interface - RS-232 For DPP-250
Humidy (%) Max 85 Relative (Not Condensing)
Connection cable Included
Berat (Kg) 0.2
Tanggal Produk Terdaftar 09 June 2023
Terakhir Diperbaharui 29 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DPP-250 printer is a small footprint portable printer that can be used with BEL laboratory balances. Weight values are printed quickly and sharply.
The internal rechargeable battery grants mobility.
Printer DPP-250 is supplied with connection cable to be connected directly to BEL balances.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait