BEL ENGINEERING Label Printer Thermal (Mesin Cetak Label)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Size (mm)66x105x57
TypeLine Thermal Printer
Print Width (mm)48 (384 Dots/Line)
BatteryRechargeable battery (Li-Ion 7.4V, 1150mAh)
Battery Charge Time (hour)2 (20000 Lines With One Charge)
Connection cableIncluded
External Power Supply Unit [Included] (A)1
External Power Supply Unit [Included] (Hz)50/60
External Power Supply Unit [Included] (V)AC 100-240/DC 9
Humidy (%)Max 85 Relative (Not Condensing)
Interface- RS-232 For DPP-250
Paper Roll (mm)57 (Width)
Printing Speed (mm/s)Up To 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DPP-250 printer is a small footprint portable printer that can be used with BEL laboratory balances. Weight values are printed quickly and sharply.
The internal rechargeable battery grants mobility.
Printer DPP-250 is supplied with connection cable to be connected directly to BEL balances.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait