AS ONE Touch panel Type Viscometer ASJ-8ST 1unit
Rp76.999.900
Persediaan
Spesifikasi Produk
| Model Number | ASJ-8ST |
|---|---|
| Unit | 1unit |
| Measurement Range (°C) | 0 to 100 |
| Measurement Range (Mpa/s) | 1 to 2 millio |
| Power Supply | AC100 to 240 V (AC adapter) |
| Size (mm) | 285x300x565 |
| Rotation Speed (rpm) | 0.3 , 0.6 , 1.5 , 3 , 6 , 12 , 30 , 60 |
| Accuracy (FS) | ± 1.0% |
| Materials of Liquid Contact Part | SUS304 |
| Accessories | Standard Spindle (L1, L2, L3, L4), Guard Frame, RTD Probe, Stand Set, AC Adapter, Carrying Case |
| FS Torque (dyne-cm²) | 673.7 |
| Resolution (mPas) | 1 |
| Reproducibility | ± 0.5% (F.S.) |
| Package Size (mm) | 355x400x360 |
| M Code | 63441657 |
| Berat (Kg) | 8.9 |
| Tanggal Produk Terdaftar | 31 May 2023 |
| Terakhir Diperbaharui | 21 October 2025 |
Informasi Produk
Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
Equipped with a 5-inch touch panel, it has excellent operability and functionality.Automatically converts to kinematic viscosity by entering density.
The measurement results are displayed in real time.
You can select from four viscosity display units.
The measurement range can be set arbitrarily, and it has a function to hold the final measurement value.
Viscometer with excellent operability!
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan