AS ONE Portable Mixer

Sebelum PPN:
Rp28.999.900 - Rp34.999.900
Spesifikasi
Power Cord Length (m)3
MaterialImpeller, Shaft/stainless steel (SUS304)
Rotation Speed 50/60 Hz (rpm)300/360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Suitable for general soluble liquid, mixture of liquid, dilution, heat transmission, stirring or distribution of solid, liquid which is rather easy to dissolve, prevention of spinning down of slurry, and uniformed sttiring etc.
Stirrer corresponds to PSE andthermal protector is provided on driving motor, which protects motor from burnout due to overload.
Provided with power cord with plug, possible to used instantly simply by connecting it to power outlet with ground.

Ulasan Produk

Tidak ada ulasan