Integra Portable Aspirator 159000 1unit

Rp33.999.900
Persediaan

Spesifikasi Produk

Model Number 159000
Unit 1unit
Achieving Vacuum Degree (kPa) -25
Continuous Operating Time (hour) 5
Outer Dimensions (mm) 120x162x125
Flow Rate (L/minute) 2.3
Package Size (mm) 230x190x310
Berat (Kg) 1.5
Tanggal Produk Terdaftar 25 May 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories: 500mL Bottle (with GL45 Cap), Cap with Tube Connector, Hand operator, Rod for fixing, 1ch needle adapter (40mm), 8ch needle adapter (40mm), Adapter for 1ch tip (Conform to Yellow tip), Silicone Tube (Inner diameter 3mm, Outer diameter 6mm) 1.2m x 1 volume, 0.21m x 1 volume, Filter (0.45μm) x 2pcs, AC adapter
Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
To stop automatically when a bottle becomes vacuum, and to re-work when vacuum degree is lower.
It becomes OFF when separate, ON when pick up a hand operator part with a finger.
159000 because it is charging function, you can use in cordless.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan