Integra Portable Aspirator

Sebelum PPN:
Rp29.999.900 - Rp33.999.900
Spesifikasi
Achieving Vacuum Degree (kPa)-25
Outer Dimensions (mm)120x162x125
Package Size (mm)230x190x310
Flow Rate (L/minute)2.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories: 500mL Bottle (with GL45 Cap), Cap with Tube Connector, Hand operator, Rod for fixing, 1ch needle adapter (40mm), 8ch needle adapter (40mm), Adapter for 1ch tip (Conform to Yellow tip), Silicone Tube (Inner diameter 3mm, Outer diameter 6mm) 1.2m x 1 volume, 0.21m x 1 volume, Filter (0.45μm) x 2pcs, AC adapter
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
To stop automatically when a bottle becomes vacuum, and to re-work when vacuum degree is lower.
It becomes OFF when separate, ON when pick up a hand operator part with a finger.
159000 because it is charging function, you can use in cordless.

Ulasan Produk

Tidak ada ulasan