Taki Engineering Nanoparticle Capture Filter Cartridge NH-10-BB 19L/min 1pc

Rp6.899.900
Persediaan

Spesifikasi Produk

Model Number NH-10-BB
Unit 1pc
Operating Temperature (°C) 4 to 57
Recommended Processing Amount (L/minute) 19
Bacteria Removal Rate (> 4 LRV) > 99.99%
Maximum Pressure Use (MPa) 0.47
Maximum Differential Exchange Pressure (MPa) 0.20
Maximum Processing Volume (L/minute) 57
Outer Diameter x Inner Diameter x Total Length (mm) 114x24x250
particulate Removal Rate at 0.2µm (%) > 99.99%
Recommended Exchange Differential Pressure (MPa) 0.17
Bacteria (E. Coli) Removal Rate > 99.99%
Virus Removal Rate (> 5 LRV) > 99.999%
Virus Removal Rate (> 7.5 LRV) > 99.999995%
Material Filter/Cellulose/Alumina/Glass, End Cap/PP, Packing
Package Size (mm) 330x240x130
Berat (Kg) 0.7
Tanggal Produk Terdaftar 25 May 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Feature
It removes a wide range of substances and components such as viruses, bacteria, dyes and oils.
It is possible to remove nano-order fine particles using a special membrane.
It has a wide range of use with a pH of 4.
5 ~ 10.
Suitable for pretreatment of RO membranes, pretreatment of NF membranes, pretreatment in various water treatment equipment, and posttreatment of various filtration systems.
Suitable for filtration of water-soluble cutting fluid, chiller circulating water, industrial water, and various raw water.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan