Taki Engineering Nanoparticle Capture Filter Cartridge

Sebelum PPN:
Rp4.199.900 - Rp9.399.900
Spesifikasi
Operating Temperature (°C)4 to 57
Bacteria Removal Rate (> 4 LRV)> 99.99%
Bacteria (E. Coli) Removal Rate> 99.99%
MaterialFilter/Cellulose/Alumina/Glass, End Cap/PP, Packing
Maximum Pressure Use (MPa)0.47
Recommended Exchange Differential Pressure (MPa)0.17
Virus Removal Rate (> 5 LRV)> 99.999%
Virus Removal Rate (> 7.5 LRV)> 99.999995%
particulate Removal Rate at 0.2µm (%)> 99.99%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It removes a wide range of substances and components such as viruses, bacteria, dyes and oils.
It is possible to remove nano-order fine particles using a special membrane.
It has a wide range of use with a pH of 4.
5 ~ 10.
Suitable for pretreatment of RO membranes, pretreatment of NF membranes, pretreatment in various water treatment equipment, and posttreatment of various filtration systems.
Suitable for filtration of water-soluble cutting fluid, chiller circulating water, industrial water, and various raw water.

Ulasan Produk

Tidak ada ulasan