Milwaukee Instrument Digital Chlorine Tester MW10 1pc

#Nomor SKU S036167739
Wishlist
Rp8.099.900
Persediaan

Spesifikasi Produk

Model Number MW10
Unit 1pc
Range (ppm) 0.00 to 2.50
Resolution (ppm) 0.01
Accuracy (ppm/%) '±0.03/±3 Of Reading at 25°C
Battery Type (V) 1x1.5 AAA
Meter Dimensions (mm) 81.30x61x38.1
Light Source Light Emitting Diode @525 nm
Light Detector Silicon Photocell
Method Adaptation Of USEPA Method 330.5 - The Reaction Between Free Chlorine And The DPD Reagent Causes A Pink Tint In The Sample.
Environment Temperature (°C) 0-50 Max RH 95% Non-Condensing
Packaged Dimensions (mm) 115x115x84
Typical EMC Dev (ppm) ±0.01
Auto-shut Off Time (minute) After 2 Of Non-Use
Berat (Kg) 7.3
Tanggal Produk Terdaftar 11 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Milwaukee MW10 Free Chlorine Photometer lets you go digital with your testing. No more hit and miss testing with strips. Great for agriculture, aquariums, aquaculture & coral, labs, water treatment, classroom and more. This meter is also ideal for educators that want their students to learn the basics of water quality analysis to apply in the real world.
Simply add the reagent and get a digital reading accurate to ±0.03 ppm within minutes.
Feature
- Fast, easy-to-read results with large digital LCD readout.
- Range from 0.00 to 2.50 ppm.
- Accurate to ±0.03 ppm or ±3% of reading @ 25 °C.
- Small and ergonomic design.
- No calibration needed.
- Reliable and repeatable measurements with no visual assessment.
- Runs on 1 x AAA battery with auto shut off to extend battery life.
- Adaptation of the USEPA Method 330.5. The reaction between Free Clorine and DPD causes a slight pink tint in the sample.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait