BEL ENGINEERING Spectrophotometer Visible (Alat Uji Absorbansi Cahaya) V-M5 325-1000nm 1pc

Rp71.999.900
Persediaan

Spesifikasi Produk

Model Number V-M5
Unit 1pc
Operating Modes T, A, C
Lamps Halogen Lamp
Optical System Single beam with CT monochromator 1200lines/mm grating
Detector Silicon Photodiode
Data Output Port USB
Printer Port Parallel
Power Requirement (V) AC 85-220
Dimensions (WxLxH) (mm) 420x280x180
Wavelength Range (nm) 325-1000
Band Width (nm) 4
Wavelength Accuracy (nm) ±2
Wavelength Repeatability (nm) 1
Photometric Accuracy (%T) ±0.5
Photometric Repeatability (%T) 0.3
Power Consumption (W) 80
Photometric Display Range 0 to 125%T, -0.097 to 1.999A
Stability (A/hour) 0.002 @500nm
Stray Light (%T) ≤0.2 @340nm
Standard Cell Holder 4-position 10mm cell holder
Display Graphic LED
Berat (Kg) 8.0
Tanggal Produk Terdaftar 28 April 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wavelenght range is from 325nm to 1000nm with:
- Absorbance, Transmittance, Concentration and Factor measuring modes.
- Bandwitdth 4nm
- Built-in stray light filter
- The instrument is equipped with USB to be connected to a computer.
- The UV-Basic software package can expand features to: Standard curve, Kinetics
Accessories: Software for connection to computer, 4 glass cuvette 10mm
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan