Merck Millipore Membrane Filter Cellulose Mixed Ester SSWP02500 White 1box(100pcs)
Rp4.399.900
Persediaan
Spesifikasi Produk
| Model Number | SSWP02500 |
|---|---|
| Unit | 1box(100pcs) |
| Diameter (mm) | 25 |
| Pore Diameter (µm) | 3 |
| Color | White |
| Surface | Plain |
| Package Size (mm) | 125x125x25 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
It is biologically inert mixture of cellulose aceptate and cellulose nitrate.Applications, such as various analysis, ultra purification and sterilization, are basically recommended.
refractive index is 1.
51, and at particle analysis using microscope, can be used after transparency with immersion oil.
extracted water by MF filter is 5%.
It is stable in weak acid, alkali, alphatic and aromatic hydrocarbon, and non-polarity solution.
High pressure steamed sterilization is allowed at 121 °C.
Moreover, application used below 75 °C can be recommended.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Membran%20Filter/Merck%20Millipore%20Membrane%20Filter%20Cellulose%20Mixed%20Ester/Merck%20Millipore%20Membrane%20Filter%20Cellulose%20Mixed%20Ester%20SSWP02500%20White%201box(100pcs)/hmS036028634-1.jpg)