AS ONE Folding Powder Measuring Draft with 1 Fan Unit DC1000 1pc

#Nomor SKU S035888611
Wishlist
Rp44.999.900
Persediaan

Spesifikasi Produk

Model Number DC1000
Unit 1pc
Power Cord Length (m) 1.8 (2P plug)
Power Supply (W) 36/38 (at 100VAC 50/60Hz)
Material Frame/aluminum, Sheet cover/soft PVC (vinyl chloride resin), Window/hard PVC (vinyl chloride resin)
Folding Size (mm) 1000x75x550 (frame only)
HEPA Filter Size (mm) 200x200x50
Blow-off Wind Speed (m/s) 0.5
Blow-off Wind Volume (m³/minute) 1
Dust Collection Efficiency (0.3μm particle) 99.97% or more
Fan Unit with 2 units
Size (mm) 1000x500x550 (700)
M Code 19998248
Berat (Kg) 1.3
Tanggal Produk Terdaftar 17 April 2023
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Dust is removed by nonwoven fabric prefilter and antibacterial/deodorant HEPA filetr, and air is exhausted from workspace securely. Possible to fold frame without tools, so can put it away easily when do not use it. It has window on front face of sheet cover, so can see work space easily. Front side of sheet cover can be pull up and fixed with Velcro tape, then can work easily.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan