AS ONE Folding Powder Measuring Draft with 1 Fan Unit

Sebelum PPN:
Rp25.999.900 - Rp44.999.900
Spesifikasi
Power Cord Length (m)1.8 (2P plug)
MaterialFrame/aluminum, Sheet cover/soft PVC (vinyl chloride resin), Window/hard PVC (vinyl chloride resin)
HEPA Filter Size (mm)200x200x50
Blow-off Wind Speed (m/s)0.5
Blow-off Wind Volume (m³/minute)1
Power Supply (W)36/38 (at 100VAC 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Dust is removed by nonwoven fabric prefilter and antibacterial/deodorant HEPA filetr, and air is exhausted from workspace securely. Possible to fold frame without tools, so can put it away easily when do not use it. It has window on front face of sheet cover, so can see work space easily. Front side of sheet cover can be pull up and fixed with Velcro tape, then can work easily.

Ulasan Produk

Tidak ada ulasan