NAVIS Draft for Powder Measurement With A Glove Window FKD-600ADW 1pc

#Nomor SKU S035851868
Wishlist
Rp43.999.900
Persediaan

Spesifikasi Produk

Model Number FKD-600ADW
Unit 1pc
Material Aluminium and PMMA (acrylic)
Opening (mm) 120 (natural rubber with cut)
Inner Dimension (mm) 520x360x360
Power Cord Length (m) 1.8 (2P type)
Power Consumption (W) About 36/38 (50/60Hz)
Exhaust Unit Rear Mounting Depth (mm) 568
HEPA Filter Dust Collection Efficiency at 30µm Particles (%) 99.97% or more (0.3μm particle)
Dust Collection Method Nonwoven fabric pre-filter, Antibacterial and deodorant HEPA Filter
Size (mm) 600x548x500
Accessories Unit with HEPA filter (made of SUS)
Vent Wind Speed (at 60 Hz) (m/s) About 0.5
Rear Exhaust Type must be placed away from the wall.
Package Size (mm) 710x540x600
Berat (Kg) 15.6
Tanggal Produk Terdaftar 17 April 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Transparent acrylic boards are adopted for the peripherals, so you can observe the inside easily. The exhaust unit is attachable on either of the back side or the top. The door can be fixed in stages from 13*mm* (full closed) to 305*mm* (full open) Since an antibacterial/deodorant filter is adapted, clean air is discharged to the outside.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan