NAVIS Draft for Powder Measurement With A Glove Window

Sebelum PPN:
Rp43.999.900
Spesifikasi
MaterialAluminium and PMMA (acrylic)
Opening (mm)120 (natural rubber with cut)
Inner Dimension (mm)520x360x360
Power Cord Length (m)1.8 (2P type)
Exhaust Unit Rear Mounting Depth (mm)568
AccessoriesUnit with HEPA filter (made of SUS)
Dust Collection MethodNonwoven fabric pre-filter, Antibacterial and deodorant HEPA Filter
HEPA Filter Dust Collection Efficiency at 30µm Particles (%)99.97% or more (0.3μm particle)
Package Size (mm)710x540x600
Power Consumption (W)About 36/38 (50/60Hz)
Rear Exhaust Typemust be placed away from the wall.
Size (mm)600x548x500
Vent Wind Speed (at 60 Hz) (m/s)About 0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Transparent acrylic boards are adopted for the peripherals, so you can observe the inside easily. The exhaust unit is attachable on either of the back side or the top. The door can be fixed in stages from 13*mm* (full closed) to 305*mm* (full open) Since an antibacterial/deodorant filter is adapted, clean air is discharged to the outside.

Ulasan Produk

Tidak ada ulasan