Iijima Electronic Industry Dissolved Oxygen Meter ID-160T 1pc

Rp38.999.900
Persediaan

Spesifikasi Produk

Model Number ID-160T
Unit 1pc
Size (mm) Approximately 210x90
Measurement Range DO (mg/l) 0.00 to 0.99, 1.0 to 20.0
Measurement Range Water Temperature (°C) -5.0 to + 50.0
Instrument Accuracy (mg/L) DO (dissolved oxygen content)/± 0.02 (0.00 to 0.99 range), ± 0.1 (1.0 to 20.0 range)
Instrument Accuracy Water Temperature (°C) ± 0.3(0 to + 35)
Calibration Method one-touch air calibration
Dust Control Waterproofing Structure IP 68 Compliant
Function Correction, Self Check, Guidance Display, Air Saturation Ratio Display, Automatic Stability Decision, Time Display, Memory (30 cases), Auto Power Off, Initialization, Freshwater/Seawater Switching
Measuring Method Galvani battery diaphragm sensor oxygen (JIS K0102
Cable Length (m) 5
Accessories oxygen sensor (WA-TL), membrane fluid replacement cartridge (With Electrolyte), retractor, main unit maintenance kit
Power Supply AAA size battery x 3 pieces (test attachment) or nickel hydride battery (Rechargeable) x 3 pieces
Package Size (mm) 270x305x215
Berat (Kg) 1.5
Tanggal Produk Terdaftar 17 April 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan