Iijima Electronic Industry Dissolved Oxygen Meter

Sebelum PPN:
Rp38.999.900
Spesifikasi
Size (mm)Approximately 210x90
Measurement Range DO (mg/l)0.00 to 0.99, 1.0 to 20.0
Measurement Range Water Temperature (°C)-5.0 to + 50.0
Instrument Accuracy (mg/L)DO (dissolved oxygen content)/± 0.02 (0.00 to 0.99 range), ± 0.1 (1.0 to 20.0 range)
Instrument Accuracy Water Temperature (°C)± 0.3(0 to + 35)
Calibration Methodone-touch air calibration
Accessoriesoxygen sensor (WA-TL), membrane fluid replacement cartridge (With Electrolyte), retractor, main unit maintenance kit
Cable Length (m)5
Dust Control Waterproofing StructureIP 68 Compliant
FunctionCorrection, Self Check, Guidance Display, Air Saturation Ratio Display, Automatic Stability Decision, Time Display, Memory (30 cases), Auto Power Off, Initialization, Freshwater/Seawater Switching
Measuring MethodGalvani battery diaphragm sensor oxygen (JIS K0102
Package Size (mm)270x305x215
Power SupplyAAA size battery x 3 pieces (test attachment) or nickel hydride battery (Rechargeable) x 3 pieces

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan