NABEYA Desktop Low Floor Vibration Removal Board VLS3045-020HD 1pc

Rp30.999.900
Persediaan

Spesifikasi Produk

Model Number VLS3045-020HD
Unit 1pc
Material Mount/ABS resin, Anti-vibration table/steel (electrodeposition finish)
Anti-Vibration Table Size (mm) 300x450
Cargo Weight (N) 98 - 245
Equipment Installation Height (mm) 16
Package Size (mm) 520x530x120
Berat (Kg) 10.0
Tanggal Produk Terdaftar 17 April 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Appropriate for precision equipment which is sensitive to vibration. HD type is high damping type and suitable for also equipment that is required stability, such as hardness testing machines. Level adjustment can be done easily with dial.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan