NABEYA Desktop Low Floor Vibration Removal Board

Sebelum PPN:
Rp30.999.900
Spesifikasi
MaterialMount/ABS resin, Anti-vibration table/steel (electrodeposition finish)
Anti-Vibration Table Size (mm)300x450
Equipment Installation Height (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Appropriate for precision equipment which is sensitive to vibration. HD type is high damping type and suitable for also equipment that is required stability, such as hardness testing machines. Level adjustment can be done easily with dial.

Ulasan Produk

Tidak ada ulasan