Calpeda Pump Centrifugal NM Series with Flange End Connection (Pompa Sentrifugal) NM 32/12DE with Threaded End Connections 1unit

Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number NM 32/12DE
Unit 1unit
Flow Q (m³/hour) 12
Shaft Stainless Steel
Mech, Seal Carbon Ceramic
Liquid Temperature (°C) -10 to 90
Total Head (m) 16
IN (inch) 2
OUT (inch) 1.25
Motor Power (kW) 0.75
Motor (HP) 1
Casing Cast Iron
Impeller Brass / Cast Iron
Berat (Kg) 10.0
Tanggal Produk Terdaftar 11 April 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NM flanged - 50 Hz
Close-Coupled centrifugal pumps with Flange end connections.
Standard MOC
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Standard Motor
- Protection IP54
- Insulation Class F
- 3 Phase/ 230-400V/50 Hz -- up to 3 kW
- 3 Phase/ 400-690V/50 Hz -- From 4 kW to 75 kW
- 2900 rpm
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan