AS ONE Clean Cover Shelf CC-09FAD 1unit

#Nomor SKU S035721406
Wishlist
Rp36.999.900
Persediaan

Spesifikasi Produk

Model Number CC-09FAD
Unit 1unit
Material shelf board / Steel Wire (Crom mesh clear coating finishing and rust prevention processing), Column / Stainless (SUS430), Column Cap / PE (polyethylene), Column Head Adjustment bolt / Steel Unichrome plating, nut / Zinc Die cast; ABS Plastic
Anti-Bacterial & Deodorant HEPA Filter Size (mm) 200x200x50
HEPA Dust Collection Efficiency 0.3µm Particles (%) 99.97
Shelf Board Load Tolerance (Distributed Load) (kg/stage) 250
Shelf Board Installed Pitch (mm) 25.4
Clean Air Supply Unit 1
Size (mm) 910x480x1893
Air Volume (m³/minute) 1
Motor AC motor
Nagayoshi Power Cord (m) 1.8
Power Supply (V AC) 100 (at 50/60Hz)
Accessories shelf boardx4 pieces
Wind Speed (m/s) about 0.5
M Code 21313032
Berat (Kg) 7.4
Tanggal Produk Terdaftar 03 April 2023
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Standar JEPANG.. Menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)

Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Even shelf equipped with dustproof cover as standard
By attaching compact clean unit on top, it keeps positive pressure and clean inside of shelf
Cover made of Seiden Crystal allows viewing of inside
Easy mounting with S-shaped hooks

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan