AS ONE Clean Cover Shelf

Sebelum PPN:
Rp36.999.900 - Rp50.999.900
Spesifikasi
Materialshelf board / Steel Wire (Crom mesh clear coating finishing and rust prevention processing), Column / Stainless (SUS430), Column Cap / PE (polyethylene), Column Head Adjustment bolt / Steel Unichrome plating, nut / Zinc Die cast; ABS Plastic
Accessoriesshelf boardx4 pieces
Air Volume (m³/minute)1
Anti-Bacterial & Deodorant HEPA Filter Size (mm)200x200x50
HEPA Dust Collection Efficiency 0.3µm Particles (%)99.97
MotorAC motor
Nagayoshi Power Cord (m)1.8
Power Supply (V AC)100 (at 50/60Hz)
Shelf Board Installed Pitch (mm)25.4
Wind Speed (m/s)about 0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Even shelf equipped with dustproof cover as standard
By attaching compact clean unit on top, it keeps positive pressure and clean inside of shelf
Cover made of Seiden Crystal allows viewing of inside
Easy mounting with S-shaped hooks

Ulasan Produk

Tidak ada ulasan