SHINYEI Aerosol Monitor AES-1000-05N (Particle Monitor) 1unit

Rp38.999.900
Persediaan

Spesifikasi Produk

Model Number AES-1000-05N
Unit 1unit
Interface 1 Ethernet port
Operating Environment (°C) 0 to 40
Size (mm) 192x102x37
Display Method LED level display of equivalent cleanliness class
Display Level Class 100 Equivalent to Class 100,000 Equivalent in 10 Levels 100 -1,000 -2,000 -3,000 -5,000 -10,000 -20,000 -30,000 -50,000 -100,000
Measuring Method Light Scattering Method Sensor AES1-05N
Sampling Method Sampling equivalent to 0.1 L per minute
Target Cleanliness Class Class 100 Equivalent to Class 100,000 Equivalent Level
Alarm Indication Alarm LED is turned on for the corresponding class that has been set.
Alarm Output Open Collector Output (View and Sync)
Supply Voltage 12 VDC applied from AC adapter or terminal attached to ± power supply 10%
Package Size (mm) 380×180×80
Berat (Kg) 0.9
Tanggal Produk Terdaftar 30 March 2023
Terakhir Diperbaharui 21 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It stably detects suspended particles over 0.5 μm with high sensitivity and displays cleanliness class equivalent values (from class 100 to 100,000) in 10 levels.



Air is sucked by the air flow generating mechanism by the built-in heater, so no suction pump is required.



10 levels can be set for alarm display and output.



Ethernet support allows multiple network management.



The light-emitting section has a long life design with continuous energization for 20,000 hours.



Compact, lightweight and easy to install.



LAN cabling for remote management

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan