Adnoc Engine Oil Voyager Plus Synthetic Base (Oli Mesin) SAE 10W-30 1L 1pc
Rp82.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Volume (L) | 1 |
| Packaging | Bottle |
| SAE Grade | 10W-30 |
| Specific Gravity | '0.865 at 15°C |
| Viscosity (mm²/s) | '11.5 at 100°C |
| Viscosity Index | 135 |
| Flash Point (°C) | 230 |
| Pour Point (°C) | -27 |
| Color Coded | 3.0 |
| Base Number (mg KOH/g) | 10 |
| Cold Cranking Simulator Viscosity (cP) | '5870 at -25°C |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 27 February 2023 |
| Terakhir Diperbaharui | 30 January 2026 |
Informasi Produk
Description
Voyager plus is a premium high quality engine oil. It is an ideal mixed-fleet engine oil. It is also suitable for many brands of Diesel engines, either made in America, Europe, Japan, or other Asia countries because it has global performance level DH D-1. The additive used in blending Voyager Plus has proven its high performance in the field.
Feature
- Very good oxidation stability and soot handling capability. So it has longer drain interval. - Very good capability in preventing wear at valve train, piston ring and liner caused by high soot content and corrosion.
- Very good detergency and dispersancy ability to prevent the formation for deposit and sludge in the engine.
- Optimal viscosity either at high or low oil operation temperatures.
- Mixed fleet engine oil for American, European and Japanese Vehicles.
- Universal engine oil for both old and new diesel engine.
- Excellent Shear Stability.
Use
Voyager Plus is designed for use in the most severe Diesel. Applications of high speed, high load conditions, off-high way and on-highway vehicles. It is recommended for most types of Diesel engines, whether naturally aspirated super charged or turbo-charged. Voyager Plus is a universal engine oil that can be used in mixed fleet applications. Since it meets the high performance specification for Gasoline engines and also for light duty Diesel cars, vans and buses.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Adnoc%20Engine%20Oil%20Voyager%20Plus%20Synthetic%20Base%20(Oli%20Mesin)%20SAE%2010W-30%201L%201pc/52S035371182-1.jpg)