Adnoc Engine Oil Voyager Gold Fully Synthetic (Oli Mesin) SAE 5W-40 1L 1carton(12pcs)

Rp2.099.900
Persediaan

Spesifikasi Produk

Unit 1carton(12pcs)
Volume (L) 1
Packaging Bottle
SAE Grade 5W-40
Specific Gravity '0.856 at 15°C
Viscosity (mm²/s) '13.75 at 100°C
Viscosity Index 175
Flash Point (°C) 230
Pour Point (°C) -39
Color Coded 3
Base Number (mg KOH/g) 8.5
Cold Cranking Simulator Viscosity (cP) '6000 at -30°C
Berat (Kg) 1.1
Tanggal Produk Terdaftar 27 February 2023
Terakhir Diperbaharui 30 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VOYAGER GOLD is a top-tier, environment friendly, synthetic engine oil designed to provide maximum engine protection for all passenger cars, racing cars, vans, light trucks and 4WD recreational vehicles with exhaust treatment.
VOYAGER GOLD is suitable for high performance engines, especially those fitted with turbo chargers and superchargers, operating under the most severe conditions.
VOYAGER GOLD is formulated with fully synthetic high quality base oil in combination with innovative additive technology to provide outstanding characteristics and properties.
Feature
Longer oil life and lower oil consumption with outstanding protection against wear, rust, corrosion, soot handling and exceptional engine cleanliness.
- Exceptional thermal stability and oxidation resistance.
- Outstanding low temperature fluidity, excellent shear stability and stable viscosity during operation.
- Strong oil film stops metal to metal contact.
- Superior protection of exhaust emission control system.
- Multi-viscosity characteristic ensure rapid oil circulation on start up the engine.
Use
VOYAGER GOLD is a top-tier motor oil designed to lubricate both gasoline and diesel fueled passenger cars, racing cars, vans, light trucks and 4WD recreational vehicles with exhaust treatme

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan