NAGASAKI Transmission Jack (Dongkrak Transmisi) ML800 High 800kg 1unit

Rp34.999.900
Persediaan

Spesifikasi Produk

Model Number ML800
Unit 1unit
Capacity (kg) 800
Full Length (mm) 800
Full width (mm) 850
Minimum Height (mm) 900
Middle Height (mm) 1330
Maximum Height (mm) 1800
Power Lift (mm) 900
Table cradle (Forward and Backward tilt) (°) 15
Sidewise Slide (mm) 40
Oil Capacity About 1.8
Berat (Kg) 75.0
Tanggal Produk Terdaftar 23 February 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To meet the demand for a more efficient working with two-paul and four­paul lift, our ML-800, Hydraulic Transmission Lift has been specially designed to provide the high standard of efficiency for the service of ordinary cars. Movable to all direction with ease. Light-weighted finish giving smoothness on servicing
Feature
- Equipped with handle, you can move it easily to all direction.
- Table (Attachment) are designed to move back and forth also right and left.
- Foot-pedal pump assuring easy lifting.
- Ram, Pump and Piston are specially finished to prevent oil leakage.
- Urethan wheel assures smooth movement and avoids squeaking.
- Can be operated in a pitted workshop.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan